missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Hinged Cryo/Freezer boxes
Hinged Cryo/Freezer Boxes are sturdy and feature a hinged lid for easy sample access, eliminating swapped or misplaced box tops.
$9.14 - $9.14
Specifications
Capacity (Metric) | 1 to 2 mL cryo vials |
---|---|
Material | Fiberboard |
Shape | Square |
Type | Freezer Box |
For Use With (Equipment) | Liquid Nitrogen Tanks (Vapor Phase), Mechanical Freezers |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
13131000
|
N/A | White |
Each for $9.14
Case of 50 Each for $457.00
|
|
|||||
13131001
|
N/A | Blue |
Each for $9.14
Case of 50 Each for $457.00
|
|
|||||
13131002
|
N/A | Green |
Each for $9.14
Case of 50 Each for $457.00
|
|
|||||
13131003
|
N/A | Purple |
Each for $9.14
Case of 50 Each for $457.00
|
|
|||||
Description
- Protective coating
- Fits all standard stainless-steel and polycarbonate storage systems
- Use in mechanical freezers and liquid nitrogen tanks (vapor phase), temperature limit: -196°C
- Holds 81 (1 to 2mL) cryogenic vials; includes dividers
- Choice of four colors
Specifications
1 to 2 mL cryo vials | |
Square | |
Liquid Nitrogen Tanks (Vapor Phase), Mechanical Freezers | |
Dividers | |
-196°C | |
127 x 127 x 51 mm | |
127 mm | |
2 in. |
Fiberboard | |
Freezer Box | |
81 (1 to 2 mL Cryogenic Vials) | |
-320.8°F | |
1 | |
5 in. | |
5 in. | |
51 mm |