missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Histosette™ II Tissue Processing/Embedding Cassettes with Separate Lid and Base
Histosette™ II Tissue Processing/Embedding Cassettes with Separate Lid and Base open and close as often as necessary - cassettes will always relock securely.
$337.82 - $337.82
Specifications
Pore Style | Slots |
---|---|
Writing Face Angle | 45° |
Closure Type | Separate Lid |
Material | Plastic |
Product Type | Tissue Cassette |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
15-182-708A
|
N/A | White |
N/A
|
|
|||||
Description
- Disposable, plastic cassettes hold tissue specimens during embedding, processing, and storage
- Molded from a special high-density polymer which is resistant to the chemical action of histological solvents
- Efficient flow-through slots maximize fluid exchange and ensure proper drainage
- The anterior writing surface is slanted at a 45° angle, making the cassette more suitable for use with certain types of labeling instruments
Order Info
Available in 11 noncytotoxic, nonmetallic colors.
Specifications
Slots | |
Separate Lid | |
Tissue Cassette |
45° | |
Plastic |