missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Hollow Cathode Lamps
Window materials are quartz, borosilicate and UV glass; Lamps are single-element and 1 1/2 in. (37mm) in diameter
Description
- For all AA spectrophotometers except Perkin-Elmer™
- Argon or neon gas fill, except for Deuterium lamp which is filled with deuterium
- Window materials are quartz, borosilicate and UV glass
- Lamps are single-element and 1 1/2 in. (37mm) in diameter
- May be adapted to PE instruments using Adapter Kit (sold separately)
Specifications
2 Pin Octal | |
Neon | |
3000 mA-Hour | |
1.5 in. | |
Spectrophotometer | |
0.5 in. | |
1.4 cm | |
Y-Shape |
Lead | |
Hollow Cathode | |
217 nm | |
3.7 cm | |
6 in. | |
15.1 cm | |
Quartz | |
Spectrophotometer Lamp |