missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Hollow Cathode Lamps

Window materials are quartz, borosilicate and UV glass; Lamps are single-element and 1 1/2 in. (37mm) in diameter

 View more versions of this product

Catalog No. 14-386-101N


Explore available promotions

Description

Description

  • For all AA spectrophotometers except Perkin-Elmer™
  • Argon or neon gas fill, except for Deuterium lamp which is filled with deuterium
  • Window materials are quartz, borosilicate and UV glass
  • Lamps are single-element and 1 1/2 in. (37mm) in diameter
  • May be adapted to PE instruments using Adapter Kit (sold separately)

Specifications

Specifications

4 Pin Octal
Neon
5000 mA-Hour
1.5 in.
Spectrophotometer
0.5 in.
1.4 cm
X-Shape
Chromium
Hollow Cathode
357.9 nm
3.7 cm
6 in.
15.1 cm
UV Glass
Spectrophotometer Lamp
Videos
SDS
Documents

Documents

Promotions

Promotions