missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Hollow Cathode Multi-Element 1 1/2in. Lamps
Window materials are quartz, borosilicate and UV glass; Lamps are multi-element and 1 1/2 in. (37mm) in diameter
$1116.02 - $1825.20
Specifications
Product Type | Spectrophotometer Lamp |
---|---|
Gas Fill | Neon |
Light Source | Hollow Cathode |
Diameter (English) | 1.5 in. |
Diameter (Metric) | 3.7 cm |
Catalog Number | Mfr. No. | Element | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Element | Price | Quantity | |||||
14-386-103T
|
N/A | Chromium, Cobalt, Copper, Iron, Manganese, Nickel |
Each for $1,825.20
|
|
|||||
14-386-104G
|
N/A | Calcium, Magnesium, Zinc |
Each for $1,116.02
|
|
|||||
Description
- Quartz windows with neon gas fill (sodium/potassium has UV glass)
- Lamps are multi-element and have 1 1/2 in. diameter (37mm) bodies For use in all AA spectrophotometers except Perkin-Elmer™ instruments
- May be adapted to fit PE™ instruments using the 14-386-102Z Adapter Kit (sold separately)
Specifications
Spectrophotometer Lamp | |
Hollow Cathode | |
3.7 cm | |
Quartz |
Neon | |
1.5 in. | |
Spectrophotometer | |
Y-Shape |