missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ InkJet Plus Microscope Slides
Superfrost™/ColorFrost™ microscope slides designed for use with Leica™ Microsystems IP S inkjet printer
Description
Superfrost™/ColorFrost™ microscope slides designed for use with Leica™ Microsystems IP S inkjet printer
- Printing instruments use chemical-resistant ink and print directly on Superfrost/ColorFrost tab of the slide
- For histology, cytology, hematology, and microbiology applications
- Clipped 45° or straight 90° corners
- Include a plus (+) charge symbol
- Frosted tabs in nine different colors
Specifications
90° | |
Glass | |
Yes | |
75 mm | |
Burnt Orange |
Microscope Slide | |
Tabs | |
1 mm | |
25 mm | |
90° |