Learn More
Fisherbrand™ Interlocking Four-Way Tube Racks
Customize your tube rack. Fisherbrand™ Interlocking Four-Way Tube Racks employ an ingenious system of interlocking, 4-way racks. Rotate racks to accommodate 50 mL, 15 mL, 1.5 mL or 0.5 mL tubes, then link them together for whatever size rack you need. Made of sturdy, autoclavable polypropylene.
Description
Customize your tube rack. Fisherbrand™ Interlocking Four-Way Tube Racks employ an ingenious system of interlocking, 4-way racks. Rotate racks to accommodate 50mL, 15mL, 1.5mL or 0.5mL tubes, then link them together for whatever size rack you need. Made of sturdy, autoclavable polypropylene.
Create a customized tube rack: rotate and connect.
Rotate each rack for the tube size you need. Each rack can accommodate:
- 4 x 50 mL conical tubes (Well Dia: 30 mm),
- 12 x 15 mL conical tubes (Well Dia: 17.5 mm),
- 32 x 1.5 mL microtubes (Well Dia: 11.6 mm), or
- 32 x 0.5 mL microtubes (Well Dia: 8.2 mm).
Connect racks to increase the capacity of your tube rack:
- Unique system of tabs and slots that can link together
- Create as large a rack as you need for your benchtop applications
- Available in a range of colors for fun color-coding and easy identification
Specifications
4-way Microtube Rack | |
Blue | |
Polypropylene | |
Rectangular | |
Tubes | |
17.4 cm | |
9.5 cm | |
5.2 cm |
Autoclavable | |
Tubes (4 x 50 mL Conical, 12 x 15 mL Conical, 32 x 1.5 mL Microtubes or 32 x 0.5 mL Microtubes) | |
4, 12, 32 | |
Non-sterile | |
17.4 x 9.5 x 5.2 cm | |
6.9 in. | |
3.7 in. | |
2 in. |