missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Iron-Wire Triangles
For heating crucibles
$7.89 - $8.81
Specifications
Material | Iron Wire |
---|---|
Gauge | 16g |
Includes | Plain clay stem |
Product Type | Triangle |
For Use With (Equipment) | Heating crucibles |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity | ||||
15-280C
|
N/A | 2.5 in. | 6.4 cm |
Each for $7.89
Pack of 10 Each for $78.90
|
|
||||
15-280A
|
N/A | 1.5 in. | 3.8 cm |
Each for $8.81
Pack of 12 Each for $105.72
|
|
||||
15-280B
|
N/A | 2 in. | 5.1 cm |
Each for $7.89
Pack of 10 Each for $78.90
|
|
||||
Description
- With ceramic coverings
- Available in pack of 12
Specifications
Iron Wire | |
Plain clay stem | |
Heating crucibles |
16g | |
Triangle |