missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Lab Blender Bags: Standard Shape
Superior wall strength.
$89.02 - $89.02
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | Clear |
Disposable | Single-use |
For Use With (Application) | To prepare, store and transport samples in microbiology sample preparation |
Material | Polyethylene |
Catalog Number | Mfr. No. | Capacity (Metric) | Product Type | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Product Type | Price | Quantity | ||||
14-258-207
|
Fisherbrand™
F3500STD |
400 to 3500 mL | Blender Bag |
Pack of 250 Each for $89.02
Case of 2 Pack for $178.04
|
|
||||
Description
Superior wall strength
- For use with Paddle Blender Models 80 and 3500
- All bags irradiated sterile at 10-25kGy
- Highly transparent high-quality food grade virgin LDPE granule extruded tube material
- Withstand extensive blending without tears or perforations
- No side seams, one wide bottom seal
- Filtered bags with strainer element (14-258-202 only) make it easier to pipet samples; 0.5mm pore size prevents pore blockage and non-homogenous sample
- Bag thickness: 75μm or 3mil
- Sample capacities: 5–80mL (6 x 4 in. bags); 400–3500ML (20 x 15 in. bags)
Order Info
Sachet packaging: resealable bag inside the box
† U.S. Patent 5,564,829
Specifications
Not Autoclavable | |
Single-use | |
Polyethylene | |
75 μm |
Clear | |
To prepare, store and transport samples in microbiology sample preparation | |
Sterile | |
3 mil |