missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Lab Matting

Easy to clean, easy to cut.

$87.86 - $539.28

Specifications

Product Type Lab Mat
Material Polyethylene
Width (English) 30 in.
Width (Metric) 762 mm
Color Clear
View More Specs

Products 2
Catalog Number Mfr. No. Dimensions (L x W) Length (English) Length (Metric) Price Quantity  
Catalog Number Mfr. No. Dimensions (L x W) Length (English) Length (Metric) Price Quantity  
14-203B
View Documents
N/A 100 ft. x 30 in. (30.4m x 762mm) 100 ft. 30.4 m
Each for $539.28
 
14-203A
View Documents
N/A 15 ft. x 30 in. (4.57m x 762mm) 15 ft. 4.57 m
Each for $87.86
 
Description

Description

Easy to clean, easy to cut.

Protects drawers, shelves, and benches from chemicals, spills, and dirt.

  • Clear polyethylene ribbed matting cushions instruments, reduces glassware breakage
  • Five times thicker (0.036 in. [9mm]) than normal shelf liner, but won't ripple; lies flat

Specifications

Specifications

Lab Mat
30 in.
Clear
0.036 in.
Polyethylene
762 mm
Protects drawers, shelves, and benches from chemicals, spills, and dirt
Each
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'