missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ LDPE Wide-Mouth Bottles
Ungraduated, translucent for better visibility.
$61.72 - $151.79
Specifications
Color | Translucent |
---|---|
Material | LDPE |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Graduated | No |
Includes: Polypropylene screw caps
Catalog Number | Mfr. No. | Capacity (Metric) | Neck Finish | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Neck Finish | Price | Quantity | |||||
02-896-1A
|
N/A | 30 mL | 28mm |
Pack of 12 Each for $69.55
Case of 6 Pack for $417.30
|
|
|||||
02-896-1B
|
N/A | 60 mL | 28mm |
Pack of 12 Each for $61.72
Case of 6 Pack for $370.32
|
|
|||||
02-896-1C
|
N/A | 125 mL | 38mm |
Pack of 12 Each for $76.97
Case of 6 Pack for $461.82
|
|
|||||
02-896-1D
|
N/A | 250 mL | 43mm |
Pack of 12 Each for $115.59
Case of 6 Pack for $693.54
|
|
|||||
02-896-1E
|
N/A | 500 mL | 53mm |
Pack of 12 Each for $151.79
Case of 4 Pack for $607.16
|
|
|||||
02-896-1F
|
N/A | 1000 mL | 63mm |
Pack of 6 Each for $150.97
Case of 4 Pack for $603.88
|
|
|||||
Description
Ungraduated, translucent for better visibility
- Virtually unbreakable, yet very flexible
- Chemically resistant to most weak and strong acids and organic solvents, but can be slowly attacked by strong oxidizing agents and some solvents that can cause softening and swelling
- Maximum use temperature 80°C (176°F) with brittleness temperature of -100°C (-148°F)
- Bottles can be radiation, gas, EtO or chemically sterilized; not autoclavable
Specifications
Translucent | |
Yes | |
No | |
Wide Mouth Bottle | |
Screw Cap |
LDPE | |
Not Autoclavable | |
Wide | |
Polypropylene |