missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Lightweight HDPE Bottle with Handle

One gallon capacity

Supplier:  Fisherbrand™ 608715

Catalog No. 03-438-14B



Explore available promotions

Description

Description

Specifications

Specifications

128 oz., 3785mL
128 oz.
6.22 in.
Handle
12
CS/12, PK/4
158mm
Jug
12.48 in.
38 mm
3785 mL
Translucent, White
Storing Liquids
HDPE
4
Non-sterile
317 mm
6.22 in.
Polypropylene
158 mm
Videos
SDS
Documents

Documents

Promotions

Promotions