missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Low-Form Polypropylene Beakers with Handle
For safe and easy pouring
$15.81 - $1452.59
Specifications
Material | Polypropylene |
---|---|
For Use With (Application) | For Safe and Easy Pouring, Industrial and Chemical Applications |
Type | Beaker |
Autoclavable | Autoclavable |
Graduated | Yes |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
02-543-36B
|
N/A | 500 mL |
Case of 24 Each for $455.67
|
|
|||||
02-543-36C
|
N/A | 1000 mL |
Each for $15.81
Case of 24 Each for $379.44
|
|
|||||
02-543-36D
|
N/A | 2000 mL |
Case of 12 Each for $371.44
|
|
|||||
02-543-36E
|
N/A | 3000 mL |
Case of 12 Each for $457.52
|
|
|||||
02-543-36F
|
N/A | 5000 mL |
Case of 12 Each for $1,452.59
|
|
|||||
Description
Made of chemical-resistant polypropylene
- Convenient spout
- Graduated in L and mL
- Autoclavable
Specifications
Polypropylene | |
Beaker | |
Yes |
For Safe and Easy Pouring, Industrial and Chemical Applications | |
Autoclavable |