missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Magnetic Stirring Bars
Stirbar assortments come in a convenient storage box. Fisherbrand™ Magnetic Stirring Bars contain PTFE encapsulated Alnico magnets and come in various sizes.
Description
Stirbar assortments come in a convenient storage box. Fisherbrand™ Magnetic Stirring Bars contain PTFE encapsulated Alnico magnets and come in various sizes.
- Choose from Octagon, Cylindrical, Polygon, Micro, Egg-Shaped or Spinplus™ shaped assortments
- FDA Grade, USP Class VI PTFE low friction coating; durable and inert
- Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
- Autoclavable
Specifications
Yellow, red and blue in the following sizes 7 x 2mm, 8 x 1.5mm and 10 x 3mm | |
Stir Bar | |
Alnico Magnet | |
Egg |
PTFE | |
Yellow, Red, Blue | |
ISO 9001:2008 |