missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Magnetic Stirring Bars
Stirbar assortments come in a convenient storage box. Fisherbrand™ Magnetic Stirring Bars contain PTFE encapsulated Alnico magnets and come in various sizes.
Description
Stirbar assortments come in a convenient storage box. Fisherbrand™ Magnetic Stirring Bars contain PTFE encapsulated Alnico magnets and come in various sizes.
- Choose from Octagon, Cylindrical, Polygon, Micro, Egg-Shaped or Spinplus™ shaped assortments
- FDA Grade, USP Class VI PTFE low friction coating; durable and inert
- Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
- Autoclavable
Specifications
Two each of the following sizes 0.39 x 0.23 in., 0.6 x 0.23 in., 0.78 x 0.27 in., 0.98 x 0.31 in., 1.18 x 0.31 in., 1.57 x 0.31 in., 1.9 x 0.31 in., 2.36 x 0.31 in., and 3.14 x 0.39 in. | |
Stir Bar | |
Alnico Magnet | |
ISO 9001:2008 |
PTFE | |
White | |
Autoclavable | |
Polygon |