missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Maxi Pipet Tips
For use with large volume pipets
$96.86 - $146.04
Specifications
Volume (Metric) | 1 to 10 mL |
---|---|
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Format | Bulk |
Tip Style | Macro, Macro |
Catalog Number | Mfr. No. | Volume (Metric) | Length (Metric) | For Use With (Equipment) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Length (Metric) | For Use With (Equipment) | Price | Quantity | |||
02-681-412
|
N/A | 1 to 10 mL | 161 mm | Gilson™ Pipetman™ P10 |
Pack of 200 Each for $146.04
Case of 10 Pack for $1,460.40
|
|
|||
02-707-466
|
N/A | 1 to 10 mL | 152 mm | Fisherbrand™ II, Thermo Scientific™, Thermo Scientific™ |
Pack of 100 Each for $96.86
Case of 10 Pack for $968.60
|
|
|||
Description
For use with large volume pipets
- Designed for use when transferring large sample volume
- Advanced molding technology ensure tips are straight
- Alternative option to serological pipets
- Nonsterile; certified by independent laboratory to be RNase, DNase, DNA, and Pyrogen free
Specifications
1 to 10 mL | |
Autoclavable | |
Macro, Macro |
Non-sterile | |
Bulk | |
Polypropylene |