missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Medium-Pointed Dissecting Forceps
Fisherbrand Medium-Pointed Dissection Forceps are used for grasping tissue and materials during dissection. ASTM™ standard stainless-steel
Description
Fisherbrand Medium-Pointed Dissection Forceps are used for grasping tissue and materials during dissection. ASTM™ standard stainless-steel
- Fisherbrand™ Medium-Pointed Forceps are designed to exceed perfromance expectations and manufactured to exact standards
- Tips grasp tissues and materials
- Tips meet precisely when closed
- Patterned-grip handles with guide pins (08-882 and 08-885)
- Smooth handle without guide pins (08-900)
- Passivated for corrosion resistance
- ASTM™ standard stainless steel construction
- Latex-free
- Can be sterilized by Eto/gamma radiation
- Rockwell hardness (HRC): 40-45
- Fully autoclavable
Specifications
Thoracic Forcep | |
ASTM | |
High Polish, Mirror Finish | |
Yes | |
4.5 in. |
Autoclavable | |
Stainless Steel | |
Grasping of tissues and materials | |
Curved, serrated | |
11.4 cm |