missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Metal-Cased Cylindrical Dewar Flasks
Borosilicate glass with silvered double walls.
$1891.74 - $2487.03
Specifications
Cap Lid Type | Polyethylene Stopper |
---|---|
Base Material | Aluminum |
Material | Borosilicate Glass |
Style | Cylindrical, Wide Mouth |
For Use With (Application) | Liquefied gases |
Catalog Number | Mfr. No. | Diameter (Metric) Outer | Height (Metric) | Capacity (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Outer | Height (Metric) | Capacity (Metric) | Price | Quantity | ||||
10-195C
![]() |
Fisherbrand™
POS86210099 |
15cm | 25.2cm | 1900 mL |
Each for $1,891.74
|
|
||||
10-195D
![]() |
Fisherbrand™
POS86420099 |
17.8cm | 36.5cm | 4300 mL |
Each for $2,487.03
|
|
||||
Description
Borosilicate glass with silvered double walls
- For use with liquefied gases
- Space between walls evacuated and sealed
- Metal casing surrounds glass to protect user from accidental breakage
- Special vented polyethylene stopper minimizes evaporation
Specifications
Polyethylene Stopper | |
Borosilicate Glass | |
Liquefied gases |
Aluminum | |
Cylindrical, Wide Mouth | |
Lab Grade |