missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Microscope Slide Boxes with Numbered Slots

Store and transport 25 or 100 slides safely with durable hinged cases. Fisherbrand™ Microscope Slide Boxes with Numbered Slots keeps standard microscope slides in secure slots that correspond to the numbered identification card. Stackable boxes close securely with latch lock.

 View more versions of this product

Catalog No. 03-400-500



Explore available promotions

Description

Description

Store and transport 25 or 100 slides safely with durable hinged cases. Fisherbrand™ Microscope Slide Boxes with Numbered Slots keeps standard microscope slides in secure slots that correspond to the numbered identification card. Stackable boxes clos

  • Constructed of durable polypropylene or paperboard, with no lining
  • Hinged lids are held securely closed by latch lock
  • Stacking feet provide maximize stability
  • Numbered slide identification card included for easy identification
Specifications

Specifications

25
White
141 x 92 x 30 mm
1.18 in.
Numbered index card
3 in.
75 mm
Yes
1 in.
25 mm
Hinged lid with latch lock
25 slides
Standard Microscope Slides (25 x 75 mm)
30 mm
5.55 in.
141 mm
Polypropylene
3.62 in.
92 mm
Videos
SDS
Documents

Documents

Promotions

Promotions