missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Microscope Slide Labels
Quickly identify slides
$7.14 - $7.14
Specifications
Color | White |
---|---|
Format | Label |
Material | Paper |
Product Type | Microscope Slide Label |
For Use With (Application) | Quickly identify slides |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity | ||||
15910
|
N/A | 0.87 in. | 2.2 cm |
Case of 1000 Each for $7.14
|
|
||||
Description
- White peel-off labels are die-cut on paper backing
Order Info
40 Labels per sheet, 25 sheets per pack (1000 labels total).
Specifications
White | |
Paper | |
Quickly identify slides |
Label | |
Microscope Slide Label | |
1000/Pk. |