missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Cryovial™ Workstation Rack
Cryovial™ Workstation Racks are compact and stackable.
Description
Cryovial™ Workstation Racks are compact and stackable.
- Autoclavable polypropylene rack
- Locking system works with many tubes with locking bases; allows you to tighten or remove caps with one hand
- Features strong handles
- Supported by five anti-skid rubber feet
- Capacity: Holds up to fifty 0.5 to 2.0 mL cryogenic vials
- Size: 10 cm W x 20 cm L x 25 mm H (4 W x 8 L x 1 in. H)
Specifications
Lilac | |
1 in. | |
4 in. | |
8 in. | |
50 x 0.5 to 2 mL Tubes | |
Autoclavable | |
Cryogenic Vial Rack |
2.5 cm | |
10 cm | |
20.32 cm | |
Cryogenic vials | |
4/Cs. | |
Polypropylene |