missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Petri Dishes Specialty
Multiple sizes and styles for variety of applications
Description
Multiple sizes and styles for variety of applications
- All dishes manufactured from virgin medical grade polystyrene
- All dishes sterilized using e-beam sterilization
- Deep style petri dishes available - designed for increased media volumes, allowing for longer culture times
- Contact plates available for collection in environments where contact is required to collect the sample
- Convenient packaging in easy open sleeves
- 25 Sleeves/Cs.
Specifications
Stackable | |
Polystyrene | |
Sterile | |
Raised Ridge | |
35 x 10mm | |
35 mm |
Flat | |
Round | |
Microplate | |
20/Sleeve, 25 Sleeves/Cs. | |
10 mm |