missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Plastic Centrifuge Bottles with Caps

Durable polypropylene or polycarbonate bottles.

 View more versions of this product

Catalog No. 14-375-352



Explore available promotions

Description

Description

Durable polypropylene or polycarbonate bottles

  • Available with standard caps for low-speed work and sealing caps for high-speed applications
  • Wide-mouth design for easy filling and decanting Autoclavable to 121°C (248°F)

Specifications

Specifications

8 oz., 250 mL
8 oz.
Screw cap
Non-sterile
Autoclavable (121°C)
Yes
Wide
Centrifuge Bottle
Screw Cap
250 mL
Clear
Polycarbonate
-135 to +135°C
Single-use
8250 g (RCF)
Round
Polycarbonate
No
Videos
SDS
Documents

Documents

Promotions

Promotions