missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Plastic Centrifuge Bottles with Caps
Durable polypropylene or polycarbonate bottles.
Description
Durable polypropylene or polycarbonate bottles
- Available with standard caps for low-speed work and sealing caps for high-speed applications
- Wide-mouth design for easy filling and decanting Autoclavable to 121°C (248°F)
Specifications
16 oz., 500 mL | |
16 oz. | |
2.4 in. | |
Polypropylene | |
Non-sterile | |
Autoclavable (121°C) | |
Yes | |
Wide | |
Centrifuge Bottle | |
61 mm | |
No |
500 mL | |
Translucent | |
Noryl sealing cap | |
169mm | |
0 to 135°C | |
Single-use | |
13500 g (RCF) | |
Round | |
Noryl | |
Noryl Sealing Cap |