missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Plastic Centrifuge Bottles with Caps

Durable polypropylene or polycarbonate bottles.

 View more versions of this product

Catalog No. 14-375-356



Explore available promotions

Description

Description

Durable polypropylene or polycarbonate bottles

  • Available with standard caps for low-speed work and sealing caps for high-speed applications
  • Wide-mouth design for easy filling and decanting Autoclavable to 121°C (248°F)

Specifications

Specifications

16 oz., 500 mL
16 oz.
2.4 in.
Polycarbonate
Non-sterile
Autoclavable (121°C)
Yes
Wide
Centrifuge Bottle
61 mm
No
500 mL
Clear
Noryl sealing cap
169mm
-135 to +135°C
Single-use
13850 g (RCF)
Round
Noryl
Noryl Sealing Cap
Videos
SDS
Documents

Documents

Promotions

Promotions