missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Plastic Containers with Lids
Ideal for specimen collection or general use.
Supplier: Fisherbrand™ 453615
Description
Unbreakable translucent HDPE containers have tight-fitting lids.
- Inert, acid- and temperature-resistant
- Sturdy enough for reuse
Specifications
| Container | |
| No | |
| Cylindrical | |
| 34.5 oz. | |
| Natural | |
| Lid | |
| Disposable Specimen Containers Natural 960mL | |
| None | |
| 134.62 mm |
| Yes | |
| PPCO | |
| Non-sterile | |
| 960 mL | |
| LLDPE | |
| Natural | |
| 116.84 mm | |
| 5.3 in. | |
| 100/Cs. |