missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Pocket Closed Metal Case Liquid-In-Glass Thermometers
To verify sample temperatures in freezers, refrigerators, incubators and ovens with traceability to NIST.
Description
- Feature a case to protect from breakage
- Mercury free; contain blue organic liquid against lead-free, white back glass
- Tested and inspected by our USA quality team
- Traceable to NIST
- Include multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
Specifications
ISO/IEC 17025:2005, A2LA, NIST | |
Total Immersion | |
6.3 in. | |
Glass | |
120°F | |
-30°F to +120°F | |
2°F |
Field studies, waste water treatment and any “on-the-go” applications | |
Multilanguage instructions, statement of accuracy | |
160 mm | |
Blue Organic Liquid | |
-30°F | |
— | |
2° |