missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Polyethylene Sample Vials with Hinged Cap

For general-purpose use.

 View more versions of this product

Catalog No. 03-338-1A


Explore available promotions

Description

Description

For general-purpose use.

  • Durable, lightweight polyethylene
  • Unbreakable
  • Withstand temperatures to 80°C (176°F)
  • Snap-top hinged lids cannot be lost and provide tight friction fit

Specifications

Specifications

Vial, Sample LDPE 1mL
Translucent
LDPE, Polyethylene
Single-use
General purpose use
1.26 in.
100
80°C
1 mL
Not Autoclavable
32 mm
1 mm (Wall)
0.315 in.
8 mm
Non-sterile
1 mL
No
Hinged cap
176°F
0.25 dr.
LDPE
Snap Cap, Push-in Hinged Lid
100/Cs.
Vial
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions