missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyethylene Sample Vials with Hinged Cap
For general-purpose use.
Description
For general-purpose use.
- Durable, lightweight polyethylene
- Unbreakable
- Withstand temperatures to 80°C (176°F)
- Snap-top hinged lids cannot be lost and provide tight friction fit
Specifications
| 0.86 in. | |
| LDPE, Polyethylene | |
| General purpose use | |
| Hinged cap | |
| 7 mL | |
| Snap Cap | |
| 100 Cs. | |
| Vial |
| 22 mm | |
| 7 mL | |
| 1.23 in. | |
| 2.75 dr. | |
| Not Autoclavable | |
| 32 mm | |
| 1 mm (Wall) |