missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Polymethylpentene Graduated Cylinders

Calibrated To Contain/To Deliver at 20°C

Supplier:  Fisherbrand™ 3004500100

 View more versions of this product

Catalog No. 03-007-33



Explore available promotions

Description

Description

Calibrated To Contain/To Deliver at 20°C

  • Transparent cylinders with large molded-in graduations
  • Easy to read
  • Large rounded bases ribbed for reinforcement and stability
  • Generous pour spout; 10mL size has a conical top for easier filling and pouring
  • Non-wetting
  • Chemical, heat and impact resistant
  • Window-clear

Specifications

Specifications

100 mL
To Contain, To Deliver
Autoclavable
Circular
PMP
1 mL
1mL
Graduated Cylinder
Videos
SDS
Documents

Documents

Promotions

Promotions