missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Autoclavable Waste Bags: Plain

Plain style (without print).

Supplier:  Fisherbrand™ 18263

 View more versions of this product

Catalog No. 01-826-3


Explore available promotions

Description

Description

Plain style bags

  • Maximum temperature, 140°C (285°F); for use at 134°C (274°F)
  • 2mil thick
  • Supplied with autoclavable elastic steam-venting closures

Compliance

Graphics on printed styles conform to OSHA™ standard 29CFR1910.1030.

Specifications

Specifications

OSHA, 29 CFR1910.1030
1 to 2 gal.
12 x 10 in. (30 x 25 cm)
25 cm
10 in.
2 mil
140°C
Elastic
Clear
30 cm
Autoclavable
12 in.
Polypropylene
Videos
SDS
Documents

Documents

Promotions

Promotions