missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Polypropylene Graduated Container Lids
For polypropylene graduated containers 14-955-101,14-955-103, 14-955-104 and 14-955-106
$232.30 - $237.00
Specifications
Material | Polyethylene |
---|---|
Autoclavable | Not Autoclavable |
For Use With (Equipment) | Polypropylene graduated containers |
No. per Pack | 500/Pk. |
Catalog Number | Mfr. No. | Sterility | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Sterility | Price | Quantity | ||||||
14-955-107
|
N/A | Sterile |
Case of 500 Each for $237.00
|
|
||||||
14-955-108
|
N/A | Non-sterile |
Case of 500 Each for $232.30
|
|
||||||
Description
For use with the following Fisherbrand Specimen Containers:
- 14-955-101, -103 (4.5 oz.)
- 14-955-104, -106 (8 oz.)
Specifications
Polyethylene | |
Not Autoclavable | |
Polypropylene graduated containers | |
500/Pk. |