missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Polypropylene Graduated Cylinders
Calibrated To Contain/To Deliver at 20°C.
Supplier: Fisherbrand™ 3004000010
Description
Calibrated To Contain/To Deliver at 20°C
- Translucent cylinders
- Molded-in large, easy-to-read graduations
- Large rounded base ribbed for reinforcement and stability
- Generous pour spout; 10mL size has a conical top for easier filling and pouring
- Non-wetting
- Chemical resistant
- Contact-clear
Specifications
10 mL | |
ASTM | |
0.2 mL | |
0.2mL | |
Circular |
Polypropylene | |
To Contain, To Deliver | |
Autoclavable | |
Round | |
Graduated Cylinder |