missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Polypropylene Microtube Support Racks

Excellent for microbiology work or any work using microtubes

$134.78 - $134.78

Specifications

Product Type Microtube Rack
Autoclavable Autoclavable
Color White
Material Polypropylene
Positions 72
View More Specs

Products 1
Catalog Number Mfr. No. Dimensions (L x W x H) Price Quantity  
Catalog Number Mfr. No. Dimensions (L x W x H) Price Quantity  
03-213-2
View Documents
N/A 8.37 x 4.37 x 4.37 in. (21.2 x 11 x 11cm)
Each for $134.78
Case of 4 Each for $539.12
 
Description

Description

  • Hold 72 micro sample tubes
  • Stackable
  • End grips for easy handling
  • Autoclavable to 121°C (250°F)
Specifications

Specifications

Microtube Rack
White
72
Non-sterile
4.37 in.
Autoclavable
Polypropylene
Rectangular
4/Cs.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'