missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ 9 mm Polypropylene Screw Thread Vial
Fisherbrand™ 9 mm screw thread plastic vials provide an economical alternative to glass. They are manufactured from high-quality, GC-tested polypropylene material.
Supplier: Fisherbrand™ 13622124
Description
- Manufactured from high-quality, GC-tested polypropylene material
- Available with patch for convenient sample identification
- Wide neck opening design, allows easy filling
- Provides an economical alternative to glass
- Chemically inert and suitable for most chromatography applications
Specifications
Clear | |
Polypropylene | |
No | |
9 mm | |
Conical | |
475 μL | |
32 mm | |
9 mm | |
350 μL |
12 mm | |
350 μL | |
100 | |
< 2 μL | |
Fisherbrand | |
Screw Cap | |
Screw Thread Autosampler Vial | |
No |