missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Polypropylene Sample Vials with Hinged Cap
High-density polypropylene vials
$150.81 - $766.78
Specifications
Color | Opaque |
---|---|
Material | Polypropylene |
For Use With (Application) | Sample identification and organization and bar coding |
Type | Vial |
Marking Spot | Yes |
Catalog Number | Mfr. No. | Volume (Metric) | Volume (English) | Quantity | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Volume (English) | Quantity | Price | Quantity | |||
03-341-75C
|
N/A | 60 mL | 2 oz. | 600 Cs. |
Case of 600 Each for $766.78
|
|
|||
03-341-75E
|
N/A | 120 mL | 4 oz. | 100 Cs. |
Case of 100 Each for $298.59
|
|
|||
03-341-75G
|
Fisherbrand™
M046017 |
120 mL | 4 oz. | 300 Cs. |
Case of 300 Each for $364.38
|
|
|||
03-341-76A
|
N/A | 240 mL | 8 oz. | 50 Cs. |
Case of 50 Each for $150.81
|
|
|||
Description
High-density polypropylene vials
- Withstand temperatures up to 100°C (212°F)
- Hinged cap provides leak-resistant, airtight seal
- Cap permanently attached to vial
- Flat surface on cap top for sample identification and organization; suitable for bar coding
- Blue vials have fill ridges at 45mL for storing dairy samples
- Opaque 4 oz. (120mL) vial has 1 oz. marked graduations and fill ridge at 100mL for water sampling
- Opaque 8 oz. (240mL) size also graduated
Specifications
Opaque | |
Sample identification and organization and bar coding | |
Yes |
Polypropylene | |
Vial |