missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Polypropylene Tubing L-Shaped Connectors
Secure fit.
$154.96 - $399.83
Specifications
Product Type | Tubing Connector |
---|---|
Autoclavable | Autoclavable |
Material | Polypropylene |
Shape | L |
Color | Transparent |
Catalog Number | Mfr. No. | Diameter (English) Inner | Height (English) | Overall Length (English) | Width (English) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) Inner | Height (English) | Overall Length (English) | Width (English) | Price | Quantity | ||
15-315-29G
|
N/A | 0.625 in. | 1.9 in. | 1.9 in. | 0.6 in. |
Case of 100 Each for $399.83
|
|
||
15-315-29A
|
N/A | 0.156 in. | 0.625 in. | 0.625 in. | 0.125 in. |
Case of 100 Each for $154.96
|
|
||
15-315-29C
|
N/A | 0.313 in. | 1 in. | 1 in. | 0.25 in. |
Case of 100 Each for $235.41
|
|
||
15-315-29B
|
N/A | 0.219 in. | 0.83 in. | 0.83 in. | 0.23 in. |
Case of 100 Each for $188.22
|
|
||
15-315-29D
|
N/A | 0.375 in. | 1.12 in. | 1.12 in. | 0.37 in. |
Case of 100 Each for $283.44
|
|
||
15-315-29F
|
N/A | 0.563 in. | 1.62 in. | 1.62 in. | 0.5 in. |
Case of 100 Each for $357.86
|
|
||
15-315-29E
|
N/A | 0.438 in. | 1.37 in. | 1.37 in. | 0.43 in. |
Case of 100 Each for $320.63
|
|
||
Description
- Very durable
- Autoclavable and highly resistant to many chemicals
- Straight, serrated ends provide a secure fit
Specifications
Tubing Connector | |
Polypropylene | |
Transparent |
Autoclavable | |
L | |
20 psi |