missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Polypropylene Tubing T-Shaped Connectors
Withstand flows to 20psi.
$303.26 - $554.03
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Polypropylene |
Shape | T |
Color | Transparent |
Maximum Pressure | 20 psi |
Catalog Number | Mfr. No. | Diameter (English) Inner | Height (English) | Overall Length (English) | Width (English) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) Inner | Height (English) | Overall Length (English) | Width (English) | Price | Quantity | |||
15-315-26F
|
N/A | 0.562 in. | 0.2 in. | 3.125 in. | 0.5 in. |
Case of 100 Each for $554.03
|
|
|||
15-315-26D
|
N/A | 0.375 in. | 1.5 in. | 2.18 in. | 0.35 in. |
Case of 100 Each for $474.81
|
|
|||
15-315-26B
|
N/A | 0.218 in. | 0.9 in. | 1.185 in. | 0.2 in. |
Case of 100 Each for $343.96
|
|
|||
15-315-26C
|
N/A | 0.312 in. | 1.2 in. | 1.5 in. | 0.29 in. |
Case of 100 Each for $336.70
|
|
|||
15-315-26A
|
N/A | 0.156 in. | 0.58 in. | 0.15 in. | 0.8 in. |
Case of 100 Each for $303.26
|
|
|||
Description
- Excellent chemical resistance
- Polypropylene
- Autoclavable
- Serrated connecting surfaces to prevent tubing slipping
- Withstands flows to 20 p.s.i.
Specifications
Autoclavable | |
T | |
20 psi |
Polypropylene | |
Transparent | |
Tubing Connector |