missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Premium Microscope Slide Box, 100-Place, Cork, Black

100-Slide capacity

Catalog No. 22-267294



Explore available promotions

Description

Description

  • Molded, rigid boxes securely hold slides in grooved slots
  • Both the lining and the slots are numbered to correspond to the slide inventory sheet
  • Box is lined with cork
  • Lid closes securely with a rust-resistant, nickel-plated, clasp and pin hinge
  • Stackable

Order Info

Dimensions: 8.75W x 6.75D x 1.3 in. H.

Specifications

Specifications

100
Black
17.1 cm
Microscope Slide
3.3 cm
8.18 in.
208 mm
Polystyrene
1 in.
25 x 75 mm
Hinged
6.75 in.
Slides
1.3 in.
Numbered slots
3 in.
25 x 75 mm
8.75 in.
22.22 cm
Videos
SDS
Documents

Documents

Promotions

Promotions