missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Prealigned Deuterium Lamps
With Spectrosil™ quartz or UV glass windows and All have 28 to 30mm O.D.
Supplier: Fisherbrand™ J53
Alert:
For safe operation of deuterium lamps, the operator should never look directly at the lamp. Products produce high levels of deep UV light, and it is imperative that appropriate eye protection is used. Also, the envelope can reach 200°C during operation, and proper precautions must be taken if lamp is to be handled.
Description
- With Spectrosil™ quartz or UV glass windows
- All have 28 to 30mm O.D.
Specifications
Spectrophotometer Lamp | |
Deuterium | |
Alpkem 510/5010, Altex 153, Bio-Rad Biofocus 2000/3000, Carlo Erba UV/Vis 20, 20RS, Dionex UVM-1, DSA-1, Linear 200/203/204/205/206/205PH |