missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Radioactive Tape
Apply to bottles, boxes, and vials—anything that may be a radioactive material. Easy to write on.
$7.56 - $9.38
Specifications
| Color | Yellow |
|---|---|
| Format | Tape |
| Product Type | Radioactive Tape |
| For Use With (Application) | Bottles, boxes and vials anything that may be a radioactive material |
| Quantity | 1 Ea. |
Description
Apply to bottles, boxes, and vials—anything that may be a radioactive material. Easy to write on.
- Yellow tape with bright red imprint with radiation symbol and “CAUTION RADIOACTIVE MATERIAL” message
- Also available with printed headings for Isotope, Amount, and Date followed by space for notations to identify specific material
Order Info
Roll size: 0.75 in. x 14 yd. (1.9cm x 13m). Each label is 3 in. long (7.6cm). Use with dispenser 15-942 (sold separately).
Specifications
| Yellow | |
| Radioactive Tape | |
| 1 Ea. | |
| 14 yd. | |
| 0.75 in. |
| Tape | |
| Bottles, boxes and vials anything that may be a radioactive material | |
| 14 yd. x 0.75 in. | |
| 13 m |