missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Reusable Desiccant Canister
Ideal for desiccator cabinets and storage areas subject to moisture damage.
Description
- Contains silica gel to effectively absorb moisture through perforations in the aluminum case
- One canister maintains a safe level of humidity in 0.09 cubic meter (3 cubic ft.) of space
- Can be regenerated in a 121°C (250°F) oven in about 3 hours for unlimited life
- Monitor window shows pink when recharged and green when saturated
Order Info
Measures 4L x 2W x 0.5 in. H (10.2 x 5.1 x 1.2cm).
Specifications
Desiccator Canister | |
10.1 cm | |
Silica Gel | |
For desiccator cabinets and storage areas subject to moisture damage |