missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Reusable Glass Narrow-Mouth Erlenmeyer Flasks

Long, tapered outside contour minimizes chipping

 View more versions of this product

Catalog No. FB5002000



Explore available promotions

Description

Description

Fisherbrand™ Reusable Glass Narrow-Mouth Erlenmeyer Flasks are useful for measuring and mixing solutions where a high degree of accuracy is not necessary. Long, tapered outside contour minimizes chipping.

  • Reinforced top tooled with a rounded finish
  • Thick-walled body
  • White ceramic enamel marking spot

Specifications

Specifications

Rubber
6.33 in.
Borosilicate Glass
100 mL
27.5 cm
Matte Finish Ceramic Enamel Marking
Narrow
10
Top style: Heavy duty tooled with capacity scale
2000 mL
600 to 2000 mL
10.82 in.
1
Reusable
160 mm
SDS
Documents

Documents

Accessories
Promotions

Promotions