missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Reusable Glass Tubes with Phenolic Screw Caps
Phenolic screw cap with white rubber liner
$1103.41 - $1570.28
Specifications
Closure Material | Phenolic |
---|---|
Material | Borosilicate Glass |
For Use With | Suitable for tissue culture work and general bacteriological use |
Label Type | Marking Spot |
Liner Material | Rubber |
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) | Length (Metric) | Thread Size | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) | Length (Metric) | Thread Size | Price | Quantity | ||
14-959-25C
|
N/A | 16 mL | 16 mm | 125 mm | 15-415 |
Case of 1000 Each for $1,445.66
|
|
||
14-959-25E
|
N/A | 25 mL | 20 mm | 125 mm | 18-415 |
Case of 500 Each for $1,103.41
|
|
||
14-959-25D
|
N/A | 20 mL | 16 mm | 150 mm | 15-415 |
Case of 1000 Each for $1,570.28
|
|
||
14-959-25F
|
N/A | 30 mL | 20 mm | 150 mm | 18-415 |
Case of 500 Each for $1,206.00
|
|
||
14-959-25B
|
N/A | 12 mL | 16 mm | 100 mm | 15-415 |
Case of 1000 Each for $1,380.55
|
|
||
14-959-25A
|
N/A | 8 mL | 13 mm | 100 mm | 13-415 |
Case of 1000 Each for $1,297.69
|
|
||
Description
Phenolic screw cap with white rubber liner
- High-quality borosilicate glass
- Marking spot
Order Info
Packed in shrink-wrapped, lint-free trays
Specifications
Phenolic | |
Suitable for tissue culture work and general bacteriological use | |
Rubber | |
Screw Cap |
Borosilicate Glass | |
Marking Spot | |
Non-sterile | |
Reusable Glass Tube |