missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Rochester-Pean Serrated Forceps
Fisherbrand Rochester-Pean Serrated Forceps are primarily designed for hemostasis by clamping of larger vessels. The multipurpose forceps are popular amongst the fields of healthcare, science and research, education and more! Made from ASTM™ standard (F899-84) surgical stainless steel.
Description
Fisherbrand Rochester-Pean Serrated Forceps are primarily designed for hemostasis by clamping of larger vessels. The multipurpose forceps are popular amongst the fields of healthcare, science and research, education and more! Made from ASTM™ standard (F899-84) surgical stainless steel.
- Fisherbrand™ Hemostats Rochester-Pean Forceps are primarily used to handle to aggressively handle and manipulate of thick tissue or clamp heavy or dense vessels
- Jaws are serrated for maximum grip and box-jointed for precision clamping
- Our forceps are designed to exceed perfromance expectations -This is the Fisherbrand Advantage
- Other uses include, but not limited to: outdoor activities like fishing, feeding certain animals such as snakes and replies.
- 3-Stage Locking System â Variable blood flow control (Stage 0: complete flow to Stage 3: no flow)
- Finger-ring handle designed for comfort, stability and ease of use
- Multipurpose - Useful in educational, research or healthcare setting
- Box-lock joint for precision clamping
- Hand polished to mirror finish
- Made from surgical stainless steel
- Electronically passivated for corrosion resistance
- Can be sterilized by Eto/gamma radiation
- Rockwell hardness (HRC): 40-45
- Autoclavable up to 135°C
- Latex-free
Specifications
Rochester Pean Forcep | |
ASTM, ISO 9001, cGMP | |
Serrated jaws, box lock joint | |
7.25 in. |
Autoclavable | |
Stainless Steel | |
Curved | |
18.4 cm |