missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Round Stir Bars with Removable Pivot Ring

Stir bars have polygon multifaceted surfaces that add turbulence relative to similar smooth size cylindrical bars.

 View more versions of this product

Catalog No. 14-512-138



Explore available promotions

Description

Description

Stir bars have polygon multifaceted surfaces that add turbulence relative to similar smooth size cylindrical bars.

  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
  • Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
  • Autoclave safe
  • Small removable pivot ring in the center adds to their versatility
  • Pivot ring minimizes contact area of bar to vessel
  • Ring also reduces friction and the marring of plastic containers
  • No pivot ring is included on the two smallest sizes, Cat. Nos. 14-512-140 and -141
Specifications

Specifications

5 in.
PTFE Coated Alnico
White
Alnico Magnet, PTFE
0.62 in.
ISO 9001:2008
Sphere
PTFE
Stir Bar
1
16 mm
Autoclavable
127 mm
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions