missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Screw Top Polypropylene Histology Containers with Lids
Convenient leak-resistant histology containers in assorted sizes.
$163.91 - $242.34
Specifications
Material | Polypropylene (Clarified) |
---|---|
Closure Material | HDPE |
Closure Type | Leak-resistant Screw Cap |
Catalog Number | Mfr. No. | Capacity (English) | Closure Type | No. per Case | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Closure Type | No. per Case | Price | Quantity | |||
22-026-310
|
Fisherbrand™
ES60120F |
4 oz. | Leak-resistant Screw Cap | 50/Cs. |
Case of 50 Each for $242.34
|
|
|||
22-026-311
|
Fisherbrand™
ES60180F |
6.0 oz. | Leak-resistant Screw Cap | 50/Cs. |
Case of 50 Each for $211.66
|
|
|||
22-026-312
|
Fisherbrand™
ES60240F |
8 oz. | Leak-resistant Screw Cap | 24/Cs. |
Case of 24 Each for $163.91
|
|
|||
22-026-314
|
Fisherbrand™
ES60480F |
16 oz. | Leak-resistant Screw Cap | 24/Cs. |
Case of 24 Each for $194.84
|
|
|||
22-026-315
|
Fisherbrand™
ES61000F |
32.0 oz. | Leak-resistant Screw Cap | 12/Cs. |
Case of 12 Each for $172.22
|
|
|||
Description
Maintain the integrity of your sample during transport and storage.
- High-quality, clarified polypropylene containers
- Secure, leak-resistant screw cap closures
- Available in various sizes to hold from small to large specimens
- Larger volume sizes feature a wide mouth opening
Specifications
Polypropylene (Clarified) | |
HDPE | |
Leak-resistant Screw Cap |