missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Serialized Class A Cylinders with Certificate of Traceability
Calibrated To Deliver
Includes: Certificate that indicates cylinder is individually calibrated and certified against equipment whose calibration is traceable to the National Institute of Standards and Technology (NIST™); lists the weight set used, the test number, and the date of testing
Description
Calibrated To Deliver
- Serialized
- White scale
- Molded hexagonal base
Specifications
Round | |
Graduated Cylinder | |
To Deliver | |
Hexagonal | |
460 mm | |
1000 mL | |
White scale graduations | |
10mL |
±3 mL | |
18.1 in. | |
White | |
A | |
Borosilicate Glass | |
Traceable NIST Certificate | |
10 mL |