missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Serialized Class A Graduated Cylinders with Certificate of Calibration
Calibrated To Contain
Includes: Traceability Certification and Certificates of Calibration that list apparent volumes and calibration correction factors.
Description
Calibrated To Contain.
- White scale graduations
- Borosilicate glass
Order Info
Case of 1
Specifications
Cs. of 1 | |
±6 mL | |
20.4 in. | |
White | |
520 mm | |
2000 mL | |
White scale | |
Autoclavable | |
20mL |
Round | |
Graduated Cylinder | |
To Contain | |
A | |
Glass | |
Traceable NIST Certificate | |
20 mL | |
+/- 6.00 mL |