missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Decon™ Silicone Bath Fluid 510

Provide thermal stability over a variety of temperature ranges

Supplier:  Decon™ 2101

Catalog No. 13-874-60B


Explore available promotions

Description

Description

  • Silicon Heat Transfer Fluid 510 is a methyl-phenyl  polysiloxane  fluid  designed for applications that require ultra violet light protection or applications that require thermal stability at high temperatures  
  • The working temperature range for silicone bath fluid is 0°C to 88°C 
  • The fluid viscosity is 14cs
  • Excellent compatibility with various resins and silicone fluids 
  • Good water resistance and stability when exposed to heat and ultraviolet rays 
  • Excellent non-adhesion properties. 
  • Appearance: Clear, odorless fluid
  • Viscosity (cst @ 25°C): 14
  • Ionic Characteristic: Nonionic 
  • Refractive Index (@25° C): 1.498
  • Specific Gravity(@25° C): 0.995
  • Flash Point (°C, Closed Cup): >100 
Specifications

Specifications

Store in a sealed container at temperatures between 5 and 30°C. Silicone Heat Transfer Fluid has a prolonged shelf life.
Heat Transfer Fluid 510
For coatings applications that require UV resistance, incorporate a 1.0% to 4.0% of the Heat Transfer Fluid into the formulation on a weight to weight basis.
1 gal.
0°C to 88°C
DC510
Silicone
14 cs.
SDS
Documents

Documents

Promotions

Promotions